Berries Horseshoe Activity Table, 60 in. x 66 in., A-height, Driftwood Gray/Gray/Gray

  • Mfr # 6445JCA450

  • Zoro # G311899550


product price:  $699.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCA450
Zoro #
G311899550
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 60 inches by 66 inches, with an A-height, is a versatile and functional addition to any learning or recreational environment. Crafted with utmost precision and designed to cater to the needs of children, this table is a perfect blend of durability, style, and functionality. The table features a unique horseshoe shape, providing ample space for collaborative activities, group discussions, or individual work. Its generous dimensions allow multiple children to comfortably gather around, fostering a sense of teamwork and cooperation. The A-height ensures that the table is ergonomically suitable for young learners, promoting proper posture and reducing strain on their bodies. Constructed with a sturdy and robust frame, this table is built to withstand the rigors of everyday use. The driftwood gray tabletop exudes a contemporary charm, while the gray legs and edges add a touch of sophistication. The neutral color palette effortlessly complements any existing decor, making it an ideal choice for classrooms, playrooms, or recreational areas. Furthermore, the Berries Horseshoe Activity Table is designed with practicality in mind. It features a high-pressure laminate surface that is resistant to scratches, stains, and spills, ensuring easy maintenance and longevity. The table's smooth edges provide added safety, preventing any accidental bumps or injuries. Whether it's for group projects, arts and crafts, or interactive learning activities, the Berries Horseshoe Activity Table is a versatile and reliable choice. It offers a conducive environment for children to engage, learn, and explore, making it an essential piece of furniture for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.