Berries Horseshoe Activity Table, 60 in. x 66 in., E-height, Driftwood Gray/Coastal Blue/Gray

  • Mfr # 6445JCE452

  • Zoro # G211899568


product price:  $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCE452
Zoro #
G211899568
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 60 inches by 66 inches, with an E-height, is a versatile and functional addition to any learning or recreational environment. Crafted with utmost precision and attention to detail, this table is designed to provide a comfortable and engaging space for children to explore, learn, and collaborate. The table features a unique horseshoe shape, which not only adds an element of visual appeal but also promotes interaction and teamwork among young learners. Its spacious surface area allows multiple children to gather around and participate in various activities simultaneously, fostering a sense of camaraderie and cooperation. Constructed with a sturdy and durable frame, this activity table ensures long-lasting performance, withstanding the rigors of daily use. The driftwood gray, coastal blue, and gray color combination adds a touch of elegance and sophistication to any setting, seamlessly blending with existing decor. The E-height of the table is specifically designed for elementary-aged children, providing them with an ergonomic and comfortable workspace. Whether it's for group projects, arts and crafts, or interactive learning sessions, this table offers the ideal platform for young minds to unleash their creativity and engage in hands-on activities. Furthermore, the Berries Horseshoe Activity Table is equipped with adjustable legs, allowing for customization to accommodate children of different heights. This feature ensures that the table can adapt to the ever-changing needs of growing learners, providing them with a comfortable and ergonomic environment throughout their educational journey. In conclusion, the Berries Horseshoe Activity Table in the dimensions of 60 inches by 66 inches, with an E-height, is a versatile, durable, and aesthetically pleasing addition to any learning or recreational space. With its unique design, sturdy construction, and adjustable features, this table is sure to enhance the educational experience and foster a collaborative and engaging atmosphere for children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.