Berries Horseshoe Activity Table, 60 in. x 66 in., Mobile, Driftwood Gray/Gray/Gray

  • Mfr # 6445JCM450

  • Zoro # G111900845


product price:  $826.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCM450
Zoro #
G111900845
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the size of 60 inches by 66 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative activities or group work. Crafted with durability and longevity in mind, this activity table features a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The driftwood gray finish adds a touch of elegance and sophistication to any space, while the gray edge banding provides extra protection against everyday wear and tear. The horseshoe shape of this table promotes interaction and engagement among students, making it perfect for group discussions, presentations, or team projects. The ample surface area allows for multiple students to work comfortably, while the curved design ensures that everyone has a clear line of sight, fostering inclusivity and participation. With its adjustable height feature, this table can accommodate students of different ages and sizes, ensuring ergonomic comfort for all. The sturdy steel legs provide stability and support, while the locking mechanism ensures that the table stays securely in place during use. Whether it's used in a classroom, library, or collaborative workspace, the Berries Horseshoe Activity Table in driftwood gray/gray/gray is a versatile and stylish choice that combines functionality, durability, and aesthetic appeal. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.