Berries Horseshoe Activity Table, 60 in. x 66 in., Mobile, Driftwood Gray/Key Lime/Gray

  • Mfr # 6445JCM451

  • Zoro # G411900859


product price:  $826.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCM451
Zoro #
G411900859
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 60 inches by 66 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, ensuring flexibility and adaptability to various teaching styles and activities. Crafted with a combination of high-quality materials, the table features a durable laminate tabletop in a stylish driftwood gray finish. This not only adds a touch of sophistication to the overall design but also ensures long-lasting performance, withstanding the rigors of daily use. The horseshoe shape of the table provides an inclusive and collaborative workspace, allowing students to engage in group discussions, projects, and interactive learning. The vibrant color scheme of key lime and gray adds a playful and energetic vibe to the learning environment, stimulating creativity and enhancing the overall aesthetic appeal. The spacious tabletop offers ample room for students to spread out their materials, books, and devices, promoting organization and productivity. With its ergonomic design, the Berries Horseshoe Activity Table promotes proper posture and comfort during extended periods of use. The adjustable height feature allows for customization, accommodating students of different ages and sizes. Additionally, the table's smooth edges and rounded corners ensure safety, minimizing the risk of accidents or injuries. Whether used in a classroom, library, or collaborative workspace, the Berries Horseshoe Activity Table in driftwood gray/key lime/gray is a versatile and practical choice. Its mobility, durability, and vibrant design make it an excellent investment for educators and institutions seeking to create an engaging and dynamic learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.