Berries Horseshoe Activity Table, 66 in. x 60 in., A-height, Freckled Gray/Black/Black

  • Mfr # 6445JCA180

  • Zoro # G511901015


product price:  $598.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCA180
Zoro #
G511901015
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an A-height, this table is perfectly suited for children of all ages, ensuring a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this activity table features a sturdy construction that assures durability and longevity. The freckled gray laminate tabletop not only adds a touch of elegance but also provides a smooth and easy-to-clean surface, making it ideal for various activities such as arts and crafts, group projects, or even lunchtime gatherings. The horseshoe shape of the table promotes collaboration and interaction among students, allowing them to work together seamlessly. It encourages teamwork and fosters a sense of community, making it an excellent choice for classrooms, libraries, or even recreational centers. The black powder-coated upper legs and chrome lower legs not only provide stability but also add a modern and sleek touch to the overall design. The adjustable height feature ensures that the table can be customized to suit the needs of different age groups, accommodating both younger children and older students. With its generous dimensions, the Berries Horseshoe Activity Table offers ample space for multiple students to work comfortably. Its versatile design makes it suitable for various educational activities, promoting engagement and creativity. Whether used for group discussions, collaborative projects, or individual tasks, this table is a valuable asset that enhances the learning experience for students of all ages. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.