Berries Horseshoe Activity Table, 66 in. x 60 in., A-height, Freckled Gray/Coastal Blue/Gray

  • Mfr # 6445JCA131

  • Zoro # G811900343


product price:  $639.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCA131
Zoro #
G811900343
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an A-height, this table is perfectly suited for young learners, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this activity table features a freckled gray laminate tabletop that is not only visually appealing but also highly durable. The laminate surface is resistant to scratches, stains, and spills, ensuring that the table remains in pristine condition even after rigorous use. The coastal blue and gray accents add a touch of vibrancy and style to the overall design, making it an attractive addition to any space. The horseshoe shape of the table allows for easy collaboration and interaction among students, promoting a sense of community and teamwork. It provides ample space for group activities, discussions, and projects, encouraging students to engage in active learning and fostering a positive learning environment. Equipped with sturdy and adjustable legs, this activity table can be easily customized to accommodate students of different heights, ensuring optimal comfort and posture. The legs also feature protective boots that prevent floor damage and reduce noise, making it suitable for use in various settings. Whether it's for group work, arts and crafts, or collaborative learning, the Berries Horseshoe Activity Table is a versatile and practical choice. With its durable construction, appealing design, and ergonomic features, this table is sure to enhance any educational setting and inspire young minds to explore, create, and learn. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.