Berries Horseshoe Activity Table, 66 in. x 60 in., A-height, Freckled Gray/Green/Gray

  • Mfr # 6445JCA119

  • Zoro # G411900965


product price:  $639.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCA119
Zoro #
G411900965
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an A-height, this table is perfectly suited for children of all ages, ensuring a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this activity table features a freckled gray/green/gray color scheme that adds a touch of vibrancy to any space. The unique horseshoe shape of the table allows for easy collaboration and interaction among students, fostering a sense of teamwork and engagement. Constructed from high-quality materials, this table is built to withstand the rigors of daily use. The durable laminate tabletop is resistant to scratches, stains, and spills, making it easy to clean and maintain. The sturdy steel legs provide excellent stability and support, ensuring a safe and secure workspace for students. With ample surface area, this activity table offers plenty of room for various activities such as arts and crafts, group projects, and individual work. The spacious design allows for multiple students to work comfortably together, promoting social interaction and cooperative learning. Whether used in a classroom, library, or daycare setting, the Berries Horseshoe Activity Table is a versatile and practical choice. Its attractive design, durable construction, and ample workspace make it an ideal addition to any educational environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.