Berries Horseshoe Activity Table, 66 in. x 60 in., A-height, Freckled Gray/Navy/Gray

  • Mfr # 6445JCA112

  • Zoro # G211901025


product price:  $639.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCA112
Zoro #
G211901025
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an A-height, this table is perfectly suited for children of all ages, ensuring a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this activity table features a sturdy construction that assures durability and longevity. The freckled gray, navy, and gray color combination adds a touch of sophistication and modernity to any space, effortlessly blending with existing decor. The horseshoe shape of the table promotes collaboration and interaction among students, making it an ideal choice for group activities, discussions, or projects. Its spacious surface provides ample room for multiple students to work simultaneously, fostering a cooperative learning environment. Equipped with adjustable legs, this table can be easily customized to accommodate different heights, ensuring that it can adapt to the needs of growing children. The smooth laminate surface is not only easy to clean but also resistant to stains and scratches, making it perfect for daily use in a busy classroom setting. Whether used for arts and crafts, group work, or individual study, the Berries Horseshoe Activity Table offers a versatile and functional solution for educators and students alike. With its exceptional quality, thoughtful design, and attractive color scheme, this table is a valuable addition to any educational setting, promoting engagement, collaboration, and creativity. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.