Berries Horseshoe Activity Table, 66 in. x 60 in., A-height, Freckled Gray/Orange/Gray
- Mfr # 6445JCA114
- Zoro # G711901051
product price:Â
$
639.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6445JCA114
- Zoro #
- G711901051
- UPC #
- -
- Country of Origin
- United States
Description
The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an A-height, this table is perfectly suited for young learners, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop not only adds a touch of elegance but also makes it resistant to scratches, stains, and spills, making it ideal for busy classrooms. The horseshoe shape of the table promotes collaboration and interaction among students, allowing them to work together on group projects or engage in discussions effortlessly. The ample surface area provides enough space for multiple students to work simultaneously, fostering a cooperative learning environment. The vibrant orange and gray accents on the table's edges add a pop of color, making it visually appealing and stimulating for young minds. The rounded corners ensure safety, minimizing the risk of accidents or injuries. Equipped with adjustable legs, this activity table can be easily customized to accommodate students of different heights, ensuring optimal comfort and posture. The sturdy steel legs provide stability and support, allowing the table to withstand the rigors of daily use. Overall, the Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches, with its A-height and freckled gray/orange/gray color scheme, is a versatile, durable, and visually appealing addition to any educational setting. It encourages collaboration, fosters creativity, and provides a comfortable and engaging workspace for young learners. This item may incur additional shipping charges due to its weight or size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.