Berries Horseshoe Activity Table, 66 in. x 60 in., A-height, Freckled Gray/Red/Gray

  • Mfr # 6445JCA008

  • Zoro # G711900993


product price: $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCA008
Zoro #
G711900993
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an A-height, this table is perfectly suited for young learners, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this activity table features a freckled gray laminate tabletop that is not only visually appealing but also highly durable. The laminate surface is resistant to scratches, stains, and spills, ensuring that the table remains in pristine condition even after rigorous use. The red and gray accents add a touch of vibrancy to the overall design, making it visually stimulating for children. The horseshoe shape of the table promotes collaborative learning and encourages interaction among students. It allows for easy communication and fosters a sense of community within the classroom. The ample surface area provides enough space for multiple students to work together comfortably, making group projects and discussions a breeze. Equipped with sturdy, powder-coated steel legs, this activity table offers exceptional stability and support. The adjustable levelers ensure that the table remains steady on any surface, accommodating uneven floors and preventing wobbling. Whether it's used for group activities, arts and crafts, or as a gathering spot for discussions, the Berries Horseshoe Activity Table is a versatile and practical choice. Its durable construction, appealing design, and ergonomic features make it an excellent investment for any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.