Berries Horseshoe Activity Table, 66 in. x 60 in., A-height, Freckled Gray/Teal/Gray

  • Mfr # 6445JCA005

  • Zoro # G811900992


product price: $639.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCA005
Zoro #
G811900992
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an A-height, this table is perfectly suited for young learners, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this activity table features a sturdy construction that ensures durability and longevity. The freckled gray, teal, and gray color combination adds a touch of vibrancy and modernity to any space, making it visually appealing and engaging for students. The horseshoe shape of the table promotes collaboration and interaction among students, allowing them to work together seamlessly. It provides ample space for group activities, discussions, and projects, fostering a sense of teamwork and cooperation. Equipped with a high-pressure laminate tabletop, this activity table is resistant to scratches, stains, and spills, making it easy to clean and maintain. The smooth surface also facilitates smooth writing and drawing experiences for students. Furthermore, the Berries Horseshoe Activity Table is designed with adjustable legs, allowing it to accommodate students of different heights and ensuring their comfort during various activities. The table's legs are also equipped with nylon glides, which not only protect the floor from scratches but also provide stability and prevent wobbling. Overall, the Berries Horseshoe Activity Table is a versatile, durable, and visually appealing piece of furniture that enhances the learning experience for young students. With its spacious design, ergonomic features, and vibrant color scheme, this table is an excellent addition to any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products