Berries Horseshoe Activity Table, 66 in. x 60 in., A-height, Freckled Gray/Yellow/Gray

  • Mfr # 6445JCA007

  • Zoro # G311900997


product price:  $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCA007
Zoro #
G311900997
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an A-height, this table is perfectly suited for young learners, providing them with a comfortable and ergonomic workspace. Crafted with meticulous attention to detail, this activity table features a freckled gray laminate top that is not only visually appealing but also highly durable, ensuring long-lasting use. The laminate surface is resistant to stains, scratches, and spills, making it ideal for busy classrooms where accidents are bound to happen. The yellow and gray accents add a touch of vibrancy and modernity to the overall design, creating an inviting and engaging atmosphere for students. The horseshoe shape of the table promotes collaboration and interaction among students, allowing them to easily communicate and work together on group projects or activities. The ample surface area provides enough space for multiple students to comfortably engage in various tasks, such as arts and crafts, group discussions, or hands-on experiments. Equipped with sturdy and adjustable legs, this activity table can be easily customized to accommodate different age groups and heights. The legs are made from heavy-gauge steel, ensuring stability and durability even during rigorous use. The table also features nylon glides that protect the floor from scratches and scuffs, making it suitable for use on various surfaces. Overall, the Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches, with its A-height and freckled gray/yellow/gray color scheme, is a versatile, durable, and visually appealing addition to any educational setting. It provides students with a comfortable and engaging workspace, fostering collaboration and creativity. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.