Zoro Homepage

Berries Horseshoe Activity Table, 66 in. x 60 in., A-height, Maple/Black/Black

  • Mfr # 6445JCA011

  • Zoro # G411901047


product price: $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCA011
Zoro #
G411901047
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in a generous size of 66 inches by 60 inches is a versatile and functional addition to any classroom or activity space. Crafted with utmost precision, this table is designed to provide a comfortable and engaging learning environment for students of all ages. The horseshoe shape of the table allows for easy interaction and collaboration among students, making it an ideal choice for group activities, discussions, or projects. The ample surface area provides enough space for multiple students to work together, fostering teamwork and cooperation. Constructed with a sturdy and durable maple laminate top, this table can withstand the rigors of daily use. The black edge banding not only adds a touch of elegance but also protects the table from chipping or damage. The sleek black powder-coated legs provide excellent stability and support, ensuring that the table remains steady even during vigorous activities. The A-height of the table is perfectly suited for elementary and middle school students, allowing them to comfortably sit or stand while working. The adjustable height feature ensures that the table can be customized to meet the specific needs of different age groups or activities. With its modern and stylish design, the Berries Horseshoe Activity Table seamlessly blends into any classroom or activity space. Whether used for group work, arts and crafts, or as a gathering spot for discussions, this table is a versatile and practical addition to any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.