Berries Horseshoe Activity Table, 66 in. x 60 in., E-height, Freckled Gray/Green/Gray

  • Mfr # 6445JCE119

  • Zoro # G111901071


product price:  $639.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCE119
Zoro #
G111901071
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, ensuring a comfortable and ergonomic workspace for them. Crafted with utmost attention to detail, this activity table features a sturdy construction that assures durability and longevity. The freckled gray/green/gray color scheme adds a touch of vibrancy and liveliness to any space, making it visually appealing and engaging for young learners. The horseshoe shape of the table promotes collaboration and interaction among students, allowing them to work together seamlessly. It provides an ideal setting for group activities, discussions, and projects, fostering teamwork and communication skills. Equipped with ample surface area, this table offers plenty of space for various activities, such as arts and crafts, writing, reading, and even science experiments. The smooth laminate surface is easy to clean and maintain, ensuring a hygienic and tidy learning environment. Additionally, the Berries Horseshoe Activity Table is designed with adjustable legs, allowing for customization to suit different age groups and heights. This feature ensures that the table can adapt to the changing needs of students as they grow. Overall, the Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches, with its E-height and freckled gray/green/gray color scheme, is a versatile, durable, and visually appealing addition to any educational setting. It provides an ideal space for collaborative learning, fostering creativity, teamwork, and engagement among young learners. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.