Berries Horseshoe Activity Table, 66 in. x 60 in., E-height, Freckled Gray/Key Lime/Gray

  • Mfr # 6445JCE130

  • Zoro # G211900165


product price:  $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCE130
Zoro #
G211900165
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, ensuring a comfortable and ergonomic workspace for their various activities. The table's horseshoe shape promotes collaborative learning and interaction among students, making it an ideal choice for group projects, discussions, or group activities. Its spacious surface area allows multiple students to work together simultaneously, fostering teamwork and cooperation. Crafted with durability in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate tabletop not only adds a touch of elegance but also provides a smooth and easy-to-clean surface, ensuring hassle-free maintenance. The vibrant combination of key lime and gray colors adds a pop of visual appeal to any classroom setting, creating an engaging and stimulating learning environment. The contrasting colors also aid in visual organization and differentiation, making it easier for students to identify their designated workspaces. Equipped with adjustable legs, this table can be easily customized to accommodate students of varying heights, ensuring optimal comfort and posture. The legs also feature nylon glides, which not only protect the floor from scratches but also allow for smooth and effortless movement. Overall, the Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches, with its E-height and attractive freckled gray/key lime/gray color scheme, is a versatile, durable, and visually appealing addition to any classroom, providing students with a comfortable and engaging workspace for collaborative learning and activities. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.