Berries Horseshoe Activity Table, 66 in. x 60 in., E-height, Freckled Gray/Navy/Gray

  • Mfr # 6445JCE112

  • Zoro # G711901105


product price:  $671.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCE112
Zoro #
G711901105
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, ensuring a comfortable and ergonomic workspace for them. Crafted with utmost attention to detail, this activity table features a sturdy construction that assures durability and longevity. The freckled gray tabletop, complemented by navy and gray accents, adds a touch of sophistication to any space. The neutral color scheme effortlessly blends with various classroom decors, making it a versatile choice for educators. The horseshoe shape of the table promotes collaboration and interaction among students, making it an ideal choice for group activities, discussions, and projects. The ample surface area provides enough space for multiple students to work simultaneously, fostering a cooperative learning environment. Equipped with adjustable legs, this table can be easily customized to suit the height requirements of different students, ensuring optimal comfort and posture. The smooth laminate surface is not only easy to clean but also resistant to stains and scratches, making it perfect for daily use in a bustling classroom setting. Whether used for arts and crafts, group work, or individual study, the Berries Horseshoe Activity Table offers a versatile and functional workspace that encourages creativity, collaboration, and engagement. With its durable construction, stylish design, and ergonomic features, this table is a valuable addition to any educational setting, providing students with a comfortable and conducive environment for learning and growth. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.