Berries Horseshoe Activity Table, 66 in. x 60 in., E-height, Freckled Gray/Orange/Gray

  • Mfr # 6445JCE114

  • Zoro # G111901095


product price:  $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCE114
Zoro #
G111901095
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, ensuring a comfortable and ergonomic workspace for their various activities. The table's unique horseshoe shape promotes collaborative learning and interaction among students, making it an ideal choice for group projects, discussions, or team-based activities. Its spacious surface area allows multiple students to work together, fostering teamwork and cooperation while encouraging creativity and problem-solving skills. Crafted with durability in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate top not only adds a touch of elegance but also provides a smooth and easy-to-clean surface, ensuring hassle-free maintenance and longevity. The vibrant combination of orange and gray accents adds a pop of color to any classroom setting, creating an engaging and stimulating environment for young learners. The contrasting colors also aid in visual organization and differentiation, making it easier for students to identify their designated workspaces. Equipped with adjustable legs, this table can be customized to accommodate children of different heights, ensuring optimal comfort and posture. The legs also feature nylon swivel glides, which provide stability and protect the floor from scratches or scuffs. Overall, the Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches, with its E-height and freckled gray/orange/gray color scheme, is a versatile, durable, and visually appealing addition to any educational setting. It promotes collaboration, creativity, and comfort, making it an excellent choice for fostering a positive and engaging learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.