Berries Horseshoe Activity Table, 66 in. x 60 in., E-height, Freckled Gray/Purple/Gray

  • Mfr # 6445JCE004

  • Zoro # G211900981


product price:  $639.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCE004
Zoro #
G211900981
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, ensuring a comfortable and ergonomic workspace for them. The table's horseshoe shape promotes collaborative learning and interaction among students, making it an ideal choice for group activities, discussions, and projects. Its spacious surface area allows multiple students to work together simultaneously, fostering teamwork and cooperation. The unique shape also facilitates easy teacher-student interaction, enabling educators to engage with their students effectively. Crafted with durability in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The freckled gray, purple, and gray color scheme adds a touch of vibrancy to any classroom setting, creating an inviting and stimulating learning environment. Furthermore, the Berries Horseshoe Activity Table is designed with functionality in mind. It is equipped with adjustable legs, allowing for customization to suit the height requirements of different students. This adaptability ensures that students can work comfortably, promoting better focus and productivity. Whether used for group work, arts and crafts, or collaborative learning activities, the Berries Horseshoe Activity Table is a versatile and practical choice for any educational setting. Its durable construction, ergonomic design, and vibrant color scheme make it an excellent investment for promoting engagement, creativity, and collaboration among students. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.