Berries Horseshoe Activity Table, 66 in. x 60 in., E-height, Freckled Gray/Yellow/Gray

  • Mfr # 6445JCE007

  • Zoro # G611901038


product price:  $639.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCE007
Zoro #
G611901038
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, ensuring a comfortable and ergonomic workspace for their various activities. The table's horseshoe shape promotes collaborative learning and interaction among students, making it an ideal choice for group projects, discussions, or presentations. Its spacious surface area allows multiple students to work together simultaneously, fostering teamwork and cooperation. The unique shape also facilitates easy teacher-student interaction, enabling educators to engage with their students effectively. Crafted with durability in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The freckled gray laminate tabletop not only adds a touch of elegance but also provides a smooth and easy-to-clean surface, ensuring hassle-free maintenance. The vibrant yellow and gray accents on the table's edges add a pop of color, creating a visually appealing and stimulating learning environment. Equipped with adjustable legs, this table can be easily customized to accommodate students of different heights, ensuring optimal comfort and posture. The legs also feature nylon glides, which not only protect the floor from scratches but also allow for effortless movement and rearrangement of the table. Overall, the Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches, with its E-height and freckled gray/yellow/gray color scheme, is a versatile, durable, and visually appealing addition to any educational setting. It promotes collaboration, facilitates teacher-student interaction, and provides a comfortable and engaging workspace for students to thrive and excel in their learning endeavors. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.