Zoro Homepage

Berries Horseshoe Activity Table, 66 in. x 60 in., E-height, Maple/Black/Black

  • Mfr # 6445JCE011

  • Zoro # G511901121


product price: $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCE011
Zoro #
G511901121
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any learning environment. Designed with an E-height, this table is perfect for elementary school-aged children, providing them with a comfortable and ergonomic workspace. Crafted with a sturdy and durable maple laminate tabletop, this activity table is built to withstand the rigors of daily use. The maple finish not only adds a touch of elegance but also ensures easy maintenance and cleaning. The black edge banding adds an extra layer of protection against bumps and scratches, ensuring the table's longevity. The horseshoe shape of the table promotes collaboration and interaction among students, making it an ideal choice for group activities, discussions, and projects. The ample surface area allows for multiple students to work together comfortably, fostering teamwork and cooperation. Equipped with adjustable black powder-coated legs, this table can be easily customized to accommodate different age groups and heights. The legs also feature self-leveling nylon floor glides, ensuring stability and preventing any damage to the floor surface. Whether used in a classroom, library, or community center, the Berries Horseshoe Activity Table provides a versatile and engaging space for learning and creativity. Its sleek design, combined with its practical features, makes it a valuable asset for educators and students alike. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.