Zoro Homepage

Berries Horseshoe Activity Table, 66 in. x 60 in., E-height, Maple/Maple/Camel

  • Mfr # 6445JCE251

  • Zoro # G311901000


product price: $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCE251
Zoro #
G311901000
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches, with an E-height, is a versatile and functional addition to any learning environment. Crafted with utmost precision, this table boasts a sturdy construction that ensures durability and longevity. The horseshoe shape of the table provides an engaging and collaborative space for students to gather, encouraging interaction and teamwork. Its ample size allows for multiple students to comfortably work together, making it ideal for group projects, discussions, or presentations. The table is made from high-quality materials, featuring a maple laminate tabletop that is not only visually appealing but also resistant to scratches and stains. The smooth surface is easy to clean, ensuring a hygienic learning environment. With its E-height, this table is specifically designed for elementary-aged students, promoting proper posture and ergonomics during learning activities. The height is perfectly suited for young learners, allowing them to sit comfortably and maintain focus on their tasks. The camel-colored legs of the table add a touch of warmth and elegance to any classroom or educational setting. The neutral color scheme effortlessly blends with various decor styles, making it a versatile choice for any space. Overall, the Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches, with an E-height and a maple/maple/camel color combination, is a practical and aesthetically pleasing addition to any learning environment. Its durability, functionality, and collaborative design make it an excellent investment for schools, libraries, or any space dedicated to fostering a conducive learning atmosphere. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.