Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Horseshoe Activity Table, 66 in. x 60 in., E-height, Oak/Black/Black

  • Mfr # 6445JCE210

  • Zoro # G611901120


product price: $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCE210
Zoro #
G611901120
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any learning environment. Crafted with utmost precision, this table is designed to provide a comfortable and engaging space for students to collaborate, learn, and explore. The horseshoe shape of the table promotes interaction and teamwork, allowing students to face each other and easily communicate. It encourages a sense of community and fosters a collaborative learning environment. The spacious tabletop provides ample room for multiple students to work together on projects, group activities, or discussions. Constructed with a sturdy oak top and sleek black legs, this table not only offers durability but also adds a touch of elegance to any classroom or educational setting. The oak finish exudes a warm and inviting ambiance, while the black legs provide a modern and contemporary look. The E-height of the table ensures that it is suitable for students of all ages and sizes. It promotes proper posture and ergonomics, allowing students to sit comfortably and focus on their tasks without any discomfort or strain. Whether used in a classroom, library, or collaborative workspace, the Berries Horseshoe Activity Table is a versatile and practical choice. It provides a dedicated space for students to engage in group activities, discussions, or individual work. With its durable construction, stylish design, and ergonomic features, this table is an excellent investment for any educational institution or learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.