Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Freckled Gray/Black/Black

  • Mfr # 6445JCM180

  • Zoro # G111900340


product price:  $826.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCM180
Zoro #
G111900340
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or learning environment. With its generous dimensions of 66 inches by 60 inches, this table provides ample space for multiple students to work and collaborate comfortably. Designed with mobility in mind, this activity table features sturdy casters that allow for easy movement and rearrangement within the classroom. Whether you need to create a collaborative group setting or simply reconfigure the space for different activities, this table can be effortlessly rolled into place. The table's horseshoe shape is not only visually appealing but also promotes interaction and engagement among students. It encourages face-to-face communication and fosters a sense of community and teamwork. The curved design also allows for easy access and ensures that every student has an equal opportunity to participate. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use in a busy classroom. The tabletop is made from high-quality laminate that is resistant to scratches, stains, and spills, making it easy to clean and maintain. The sturdy steel frame ensures stability and longevity, ensuring that this table will be a reliable addition to your learning space for years to come. Available in a stylish freckled gray finish with black accents, this table effortlessly blends into any classroom decor. Its sleek and modern design adds a touch of sophistication to the learning environment, creating a welcoming and inspiring atmosphere for students. Overall, the Berries Horseshoe Activity Table is a versatile, durable, and visually appealing piece of furniture that enhances collaboration, engagement, and productivity in any classroom or learning space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.