Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Freckled Gray/Blue/Gray

  • Mfr # 6445JCM003

  • Zoro # G611899663


product price:  $786.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCM003
Zoro #
G611899663
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or learning environment. With its generous dimensions of 66 inches by 60 inches, this table provides ample space for multiple students to engage in various activities simultaneously. Designed with mobility in mind, this activity table comes with sturdy casters that allow for easy movement and rearrangement within the classroom. Whether you need to create collaborative workstations or simply reconfigure the space for different activities, this table can be effortlessly rolled around to meet your needs. The table features a unique horseshoe shape, which not only adds a touch of style but also promotes interaction and engagement among students. The curved design allows for face-to-face communication, making it ideal for group discussions, team projects, or teacher-led activities. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, which is resistant to scratches, stains, and spills, ensuring that it will maintain its pristine appearance for years to come. The edges are reinforced with a protective trim to prevent chipping and damage, further enhancing its longevity. Available in a charming combination of freckled gray, blue, and gray, this table adds a pop of color to any learning space. The vibrant hues not only create an inviting atmosphere but also stimulate creativity and imagination. Overall, the Berries Horseshoe Activity Table is a versatile, durable, and visually appealing piece of furniture that is sure to enhance any classroom or learning environment. Its spacious design, mobility, and attractive color scheme make it a practical and stylish choice for educators and students alike. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.