Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Freckled Gray/Coastal Blue/Gray

  • Mfr # 6445JCM131

  • Zoro # G011900419


product price:  $786.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCM131
Zoro #
G011900419
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or learning environment. With its generous dimensions of 66 inches by 60 inches, this table provides ample space for multiple students to engage in various activities simultaneously. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement within the classroom. Whether you need to create collaborative workstations or simply reconfigure the space for different activities, this mobile table offers the flexibility you need. The table features a unique horseshoe shape, which not only adds a touch of style but also promotes interaction and engagement among students. The curved design allows for face-to-face communication, making it ideal for group discussions, team projects, or teacher-led activities. Crafted with durability in mind, this activity table is constructed with a high-pressure laminate tabletop that is resistant to scratches, stains, and spills. The tabletop is available in a charming combination of freckled gray, coastal blue, and gray, adding a pop of color to any classroom setting. Furthermore, the table's height is adjustable to accommodate students of different ages and sizes, ensuring ergonomic comfort for everyone. The sturdy steel legs provide stability and support, making this table a reliable and long-lasting addition to any learning space. Overall, the Berries Horseshoe Activity Table is a versatile, mobile, and durable piece of furniture that promotes collaboration, engagement, and creativity in the classroom. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.