Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Freckled Gray/Green/Gray

  • Mfr # 6445JCM119

  • Zoro # G511900322


product price:  $826.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCM119
Zoro #
G511900322
UPC #
743080068194
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the size of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, making it ideal for collaborative activities or group work. Crafted with utmost attention to detail, this activity table features a unique horseshoe shape that promotes interaction and engagement among students. The spacious tabletop provides ample space for multiple students to work together comfortably, fostering teamwork and cooperation. Its generous dimensions make it suitable for a variety of activities, such as group discussions, arts and crafts, or even as a gathering spot for presentations. The table is constructed with a durable and long-lasting freckled gray laminate top, which not only adds a touch of elegance but also ensures resistance against scratches, stains, and spills. The vibrant green and gray accents on the edges and legs of the table add a pop of color, creating an inviting and stimulating learning environment. With its versatile design and high-quality construction, the Berries Horseshoe Activity Table is not only functional but also aesthetically pleasing. It seamlessly blends into any classroom decor, enhancing the overall ambiance and creating a positive and engaging atmosphere for students. Whether used in a traditional classroom, a collaborative learning space, or a library, this mobile activity table is a valuable asset that promotes active learning and encourages student participation. This item may incur additional shipping charges due to its weight or size.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.