Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Freckled Gray/Key Lime/Gray

  • Mfr # 6445JCM130

  • Zoro # G411900057


product price:  $786.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCM130
Zoro #
G411900057
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table comes with convenient casters that allow for easy movement and rearrangement, ensuring flexibility and adaptability to various teaching styles and activities. Crafted with utmost attention to detail, this activity table features a horseshoe-shaped design, providing an inclusive and collaborative workspace for students. The unique shape encourages interaction and engagement, making it ideal for group projects, discussions, and cooperative learning activities. Its spacious surface area allows multiple students to work comfortably, fostering teamwork and enhancing social skills. The table's construction is built to withstand the rigors of daily use in educational settings. The sturdy and durable frame ensures long-lasting performance, while the high-pressure laminate tabletop resists scratches, stains, and spills, making it easy to clean and maintain. The attractive combination of Freckled Gray, Key Lime, and Gray colors adds a vibrant and modern touch to any classroom decor, creating an inviting and stimulating learning environment. Whether used for collaborative learning, arts and crafts, or as a gathering space for discussions, the Berries Horseshoe Activity Table offers endless possibilities for educational activities. With its mobility, durability, and appealing design, this table is a valuable asset for educators seeking to create an engaging and dynamic learning space for their students.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.