Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Freckled Gray/Navy/Gray

  • Mfr # 6445JCM112

  • Zoro # G711900061


product price:  $786.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCM112
Zoro #
G711900061
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, ensuring flexibility and adaptability to various teaching styles and activities. Crafted with utmost attention to detail, this activity table features a horseshoe-shaped design, providing an inclusive and collaborative workspace for students. The unique shape encourages interaction and engagement, making it ideal for group projects, discussions, and cooperative learning activities. With a generous size of 66 inches by 60 inches, this table offers ample space for multiple students to comfortably work together, fostering teamwork and cooperation. The table's construction is built to withstand the rigors of daily use in educational settings. The top is made from high-quality laminate, which is not only durable but also easy to clean, ensuring a hygienic and tidy learning environment. The edges are reinforced with a protective banding, preventing any potential damage from bumps or collisions. The color scheme of Freckled Gray/Navy/Gray adds a touch of modernity and sophistication to any space. The combination of these neutral tones creates a calming and inviting atmosphere, promoting focus and concentration among students. Whether used in a classroom, library, or collaborative workspace, the Berries Horseshoe Activity Table is a versatile and practical choice. Its mobility, durability, and thoughtful design make it an excellent investment for educators and institutions seeking to create an engaging and functional learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.