Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Freckled Gray/Red/Gray

  • Mfr # 6445JCM008

  • Zoro # G811900015


product price:  $786.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCM008
Zoro #
G811900015
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or learning environment. With its generous dimensions of 66 inches by 60 inches, this table provides ample space for multiple students to engage in various activities simultaneously. Designed with mobility in mind, this activity table features sturdy casters that allow for easy movement and rearrangement within the classroom. Whether you need to create collaborative workstations or simply reconfigure the space for different activities, this table can be effortlessly rolled to meet your needs. The table's horseshoe shape is not only visually appealing but also promotes interaction and engagement among students. It encourages face-to-face communication and collaboration, making it an ideal choice for group projects, discussions, or team-based activities. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, which is resistant to scratches, stains, and spills, ensuring that it will maintain its pristine appearance for years to come. The edges are reinforced with a protective trim to prevent chipping and damage, further enhancing its longevity. The Freckled Gray/Red/Gray color scheme adds a vibrant and playful touch to any learning environment. It effortlessly complements a wide range of classroom aesthetics, making it a versatile addition to any space. Overall, the Berries Horseshoe Activity Table is a practical, durable, and visually appealing piece of furniture that promotes collaboration and engagement among students. Its mobility, generous size, and attractive design make it an excellent choice for any classroom or learning space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.