Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Freckled Gray/Teal/Gray

  • Mfr # 6445JCM005

  • Zoro # G811899999


product price:  $786.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCM005
Zoro #
G811899999
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 66 inches by 60 inches is a versatile and functional addition to any classroom or learning environment. Designed with mobility in mind, this table comes with sturdy casters that allow for easy movement and rearrangement, ensuring flexibility and adaptability to various teaching styles and activities. Crafted with utmost attention to detail, this activity table features a horseshoe-shaped design, providing an inclusive and collaborative workspace for students. The unique shape encourages interaction and engagement, making it ideal for group projects, discussions, and cooperative learning activities. Its generous size offers ample space for multiple students to comfortably work together, fostering teamwork and cooperation. The table's construction is of the highest quality, with a durable laminate tabletop that resists scratches, stains, and spills, ensuring long-lasting use and easy maintenance. The freckled gray, teal, and gray color scheme adds a touch of vibrancy and modernity to any classroom setting, creating an inviting and stimulating learning environment. Furthermore, the Berries Horseshoe Activity Table is designed with safety in mind. Its rounded edges and corners minimize the risk of accidents and injuries, providing a secure and worry-free space for students to focus on their tasks. Whether used in a classroom, library, or collaborative workspace, the Berries Horseshoe Activity Table is a versatile and practical choice. Its mobility, durability, and ergonomic design make it an excellent investment for educators and institutions seeking to create an engaging and productive learning environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.