Zoro Homepage

Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Maple/Black/Black

  • Mfr # 6445JCM011

  • Zoro # G311900157


product price: $826.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCM011
Zoro #
G311900157
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or learning environment. With its generous dimensions of 66 inches by 60 inches, this table provides ample space for group activities, discussions, and collaborative work. Its unique horseshoe shape allows for easy interaction and engagement among students, making it an ideal choice for classrooms, libraries, or even recreational centers. Crafted with durability in mind, this activity table is built to withstand the rigors of daily use. The sturdy maple tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The black edge banding adds an extra layer of protection, preventing any damage from accidental bumps or knocks. Designed with mobility in mind, this table features four smooth-rolling casters that allow for easy transportation and reconfiguration of the learning space. Whether you need to rearrange the classroom layout or move the table to a different area, the mobile design ensures effortless maneuverability. The Berries Horseshoe Activity Table not only offers functionality but also adds a touch of style to any space. The combination of the maple tabletop and black frame creates a sleek and modern aesthetic that complements any decor. Whether used in a traditional classroom or a contemporary learning environment, this table seamlessly blends in with its surroundings. Overall, the Berries Horseshoe Activity Table is a versatile, durable, and stylish piece of furniture that enhances collaborative learning experiences. Its generous size, mobility, and attractive design make it a valuable addition to any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.