Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Maple/Maple/Gray

  • Mfr # 6445JCM251

  • Zoro # G511900858


product price: $826.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCM251
Zoro #
G511900858
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or learning environment. With its generous dimensions of 66 inches by 60 inches, this table provides ample space for multiple students to engage in various activities simultaneously. Crafted with durability in mind, the table features a sturdy maple laminate top that is resistant to scratches, stains, and spills, ensuring its longevity even in the face of heavy use. The maple finish adds a touch of elegance to the overall design, making it a visually appealing addition to any space. The horseshoe shape of the table promotes collaboration and interaction among students, allowing them to easily face each other during group work or discussions. This design also ensures that every student has equal access to the table's surface, fostering a sense of inclusivity and engagement. Equipped with four locking casters, this table is effortlessly mobile, making it easy to rearrange the classroom layout or move it to different areas as needed. The gray edge banding not only adds a pop of color but also provides extra protection against bumps and collisions. Whether it's for group projects, arts and crafts, or interactive lessons, the Berries Horseshoe Activity Table is a versatile and practical choice. Its spacious surface, durable construction, and mobility make it an excellent investment for any educational setting, encouraging collaboration, creativity, and active learning. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.