Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Horseshoe Activity Table, 66 in. x 60 in., Mobile, Oak/Black/Black

  • Mfr # 6445JCM210

  • Zoro # G811900176


product price: $826.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCM210
Zoro #
G811900176
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table is a versatile and functional piece of furniture that is perfect for any classroom or learning environment. With its generous dimensions of 66 inches by 60 inches, this table provides ample space for multiple students to work and collaborate comfortably. Crafted with durability in mind, this activity table features a sturdy oak laminate top that is resistant to scratches, stains, and spills. The black edge banding adds an extra layer of protection, ensuring that the table remains in pristine condition even after years of use. The sleek black powder-coated legs not only provide stability but also give the table a modern and stylish look. What sets this activity table apart is its unique horseshoe shape, which encourages interaction and engagement among students. The curved design allows for easy communication and fosters a sense of inclusivity, making it an ideal choice for group projects, discussions, and presentations. In addition to its functional design, this activity table is also mobile, thanks to the included casters. This feature allows for easy rearrangement of the classroom layout, promoting flexibility and adaptability. Whether you need to create collaborative workstations or clear space for other activities, this table can be effortlessly moved to meet your needs. Overall, the Berries Horseshoe Activity Table combines durability, functionality, and aesthetics to create a versatile and engaging learning environment. With its spacious surface, durable construction, and mobile design, this table is a valuable addition to any classroom or educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.