Berries Kidney Activity Table, 48 in. x 72 in., A-height, Driftwood Gray/Coastal Blue/Gray

  • Mfr # 6423JCA452

  • Zoro # G211900004


product price:  $587.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCA452
Zoro #
G211900004
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with high-quality materials, this table is built to withstand the rigors of daily use. The sturdy construction ensures durability and longevity, making it a reliable investment for any educational setting. The table features a kidney-shaped design, providing ample space for multiple children to work and collaborate comfortably. The driftwood gray, coastal blue, and gray color combination adds a touch of modernity and sophistication to any space. The neutral tones blend seamlessly with any existing decor, creating a cohesive and visually appealing environment. The smooth laminate surface is not only easy to clean but also resistant to stains and scratches, ensuring a pristine appearance even after years of use. The A-height of this table is specifically designed for younger children, promoting proper posture and ergonomics during activities. The height is ideal for kids aged 3 to 6 years, allowing them to sit comfortably and engage in various tasks without straining their backs or necks. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its driftwood gray, coastal blue, and gray color scheme, is a versatile, durable, and aesthetically pleasing addition to any educational or play environment. It provides ample space for collaborative work, promotes proper posture, and is built to withstand the demands of active children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.