Berries Kidney Activity Table, 48 in. x 72 in., A-height, Driftwood Gray/Key Lime/Gray

  • Mfr # 6423JCA451

  • Zoro # G811900206


product price: $586.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCA451
Zoro #
G811900206
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities such as arts and crafts, group projects, and learning sessions. Crafted with durability in mind, this activity table features a sturdy construction that can withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The driftwood gray finish adds a touch of elegance and sophistication to any space, while the key lime and gray accents provide a pop of color that is visually appealing to children. The kidney-shaped design of this table offers ample workspace for multiple children to comfortably engage in activities together. The A-height of the table is specifically designed for younger children, allowing them to easily reach and interact with the tabletop. The smooth edges and rounded corners ensure the safety of children during playtime. With its spacious dimensions, this activity table provides plenty of room for children to spread out and work on their projects. It can accommodate multiple chairs or stools, allowing for collaborative learning and teamwork. The versatile design of this table makes it suitable for use in classrooms, daycare centers, playrooms, and even at home. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its driftwood gray, key lime, and gray color scheme, is a durable, functional, and visually appealing addition to any child-friendly space. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.