Berries Kidney Activity Table, 48 in. x 72 in., A-height, Freckled Gray/Gray/Gray

  • Mfr # 6423JCA000

  • Zoro # G411901054


product price:  $570.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCA000
Zoro #
G411901054
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is specifically crafted to promote creativity, collaboration, and active learning. The kidney-shaped design of the table offers a unique and engaging space for children to gather around. It encourages interaction and communication among peers, making it ideal for group activities, discussions, and projects. The ample surface area of 48 inches by 72 inches provides plenty of room for multiple children to work comfortably, allowing them to spread out their materials and engage in hands-on learning experiences. Constructed with durability in mind, this activity table is built to withstand the rigors of daily use. The tabletop is made from high-quality laminate, which is resistant to scratches, stains, and spills, ensuring that it will maintain its attractive appearance for years to come. The sturdy steel legs are adjustable to accommodate different heights, making it suitable for children of various ages and sizes. The table comes in a stylish Freckled Gray/Gray/Gray color combination, adding a modern touch to any space. Its neutral tones blend seamlessly with any existing decor, making it a versatile choice for classrooms, playrooms, or even home environments. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches is a durable, versatile, and aesthetically pleasing addition to any learning environment. It provides children with a comfortable and engaging space to explore their creativity, collaborate with their peers, and actively participate in their educational journey. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.