Berries Kidney Activity Table, 48 in. x 72 in., A-height, Freckled Gray/Green/Gray

  • Mfr # 6423JCA119

  • Zoro # G011900914


product price:  $599.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCA119
Zoro #
G011900914
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The freckled gray/green/gray color scheme adds a touch of vibrancy to any space, creating an inviting and engaging environment for children. The kidney-shaped design of the table offers ample workspace, allowing multiple children to comfortably sit and work together. The A-height of the table is specifically designed for younger children, ensuring that they can easily reach and engage with the tabletop. The smooth, rounded edges provide an added layer of safety, minimizing the risk of accidents or injuries. Equipped with sturdy, powder-coated steel legs, this table offers exceptional stability and support. The adjustable leg levelers ensure that the table remains steady on any surface, providing a secure and reliable workspace for children. Additionally, the table's height can be adjusted to accommodate children of different ages and sizes. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, A-height, and freckled gray/green/gray color scheme is a versatile, durable, and visually appealing addition to any educational or recreational setting. With its ample workspace, sturdy construction, and vibrant design, this table is sure to enhance the learning and creative experiences of children. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.