Berries Kidney Activity Table, 48 in. x 72 in., A-height, Freckled Gray/Key Lime/Gray

  • Mfr # 6423JCA130

  • Zoro # G711901020


product price:  $570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCA130
Zoro #
G711901020
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table features a sturdy laminate tabletop that is resistant to scratches and stains, ensuring it can withstand the rigors of daily use. The kidney-shaped design offers ample space for multiple children to work together comfortably, promoting collaboration and interaction. The table comes in a delightful combination of colors, with a freckled gray tabletop, key lime-colored edge banding, and gray-colored legs. This vibrant color scheme adds a touch of fun and liveliness to any space, making it visually appealing for children. With an A-height, this table is specifically designed for younger children, providing them with a comfortable and ergonomic workspace. The height is perfectly suited for kids aged 2 to 5 years, allowing them to sit and engage in activities without straining their posture. Additionally, the table's adjustable legs ensure that it can be easily customized to accommodate children of different heights, making it a versatile option for various age groups. Overall, the Berries Kidney Activity Table is a durable, functional, and visually appealing piece of furniture that enhances any learning environment. Its spacious design, vibrant colors, and adjustable height make it an ideal choice for classrooms, playrooms, and daycare centers, providing children with a comfortable and engaging space to learn, create, and explore. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.