Berries Kidney Activity Table, 48 in. x 72 in., A-height, Freckled Gray/Navy/Gray

  • Mfr # 6423JCA112

  • Zoro # G911900786


product price:  $598.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCA112
Zoro #
G911900786
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The freckled gray surface adds a touch of style, while the navy and gray accents provide a modern and visually appealing look. The kidney-shaped design of the table offers ample space for multiple children to work together comfortably. It promotes collaboration and interaction, making it an ideal choice for group activities. The A-height of the table is specifically designed for younger children, allowing them to easily reach and engage with the tabletop. Featuring sturdy steel legs with adjustable levelers, this table can be easily adjusted to accommodate children of different heights. The legs also have nylon glides to protect the floor from scratches and scuffs. With its versatile design and adjustable features, this table can be customized to suit the needs of any classroom or play area. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its freckled gray/navy/gray color scheme and A-height, is a durable, functional, and visually appealing addition to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.