Berries Kidney Activity Table, 48 in. x 72 in., A-height, Freckled Gray/Orange/Gray

  • Mfr # 6423JCA114

  • Zoro # G711900801


product price:  $598.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCA114
Zoro #
G711900801
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table features a sturdy laminate tabletop that is resistant to scratches and stains, ensuring it can withstand the rigors of daily use. The kidney-shaped design not only adds a touch of uniqueness but also provides ample space for multiple children to work and collaborate comfortably. The A-height of this table is specifically designed for younger children, allowing them to easily reach and engage with the tabletop. The table's height is perfectly suited for preschoolers and kindergarteners, promoting proper posture and ergonomics during activities. The Freckled Gray/Orange/Gray color scheme adds a vibrant and playful touch to any space, making it visually appealing for children. The combination of gray and orange accents creates a stimulating environment that encourages creativity and engagement. With its versatile design and durable construction, the Berries Kidney Activity Table is an excellent investment for classrooms, daycare centers, and playrooms. It provides a dedicated space for children to learn, play, and interact, fostering their cognitive and social development. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.