Berries Kidney Activity Table, 48 in. x 72 in., A-height, Freckled Gray/Red/Gray

  • Mfr # 6423JCA008

  • Zoro # G611900796


product price: $599.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCA008
Zoro #
G611900796
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability and longevity in mind, this table is made from high-quality materials that can withstand the rigors of daily use. The tabletop is constructed with a sturdy laminate surface that is resistant to scratches, stains, and spills, ensuring easy maintenance and a long-lasting appearance. The edges are rounded for added safety, preventing any accidental bumps or injuries. The kidney-shaped design of this table offers a unique and engaging space for children to gather and collaborate. It provides ample room for multiple children to work together comfortably, promoting teamwork and social interaction. The A-height of the table is specifically designed for younger children, allowing them to easily reach and engage with the tabletop. The Freckled Gray/Red/Gray color scheme adds a vibrant and playful touch to any environment. The combination of these colors creates a visually appealing and stimulating atmosphere, encouraging creativity and imagination. Whether used in a classroom, daycare, or playroom, this table will surely enhance the overall aesthetic and functionality of the space. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its A-height and Freckled Gray/Red/Gray color scheme, is a fantastic addition to any child-centered environment. Its durability, versatility, and engaging design make it a perfect choice for fostering creativity, collaboration, and learning. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.