Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berries Kidney Activity Table, 48 in. x 72 in., A-height, Maple/Black/Black

  • Mfr # 6423JCA011

  • Zoro # G211900844


product price: $510.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCA011
Zoro #
G211900844
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with a unique kidney shape, this table offers ample space for multiple children to engage in various activities simultaneously. Crafted with a sturdy and durable construction, this table is built to withstand the rigors of everyday use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring long-lasting durability and easy maintenance. The maple finish adds a touch of warmth and elegance to any space, while the black edge banding provides additional protection against chipping and wear. The A-height of this table is specifically designed for younger children, allowing them to comfortably sit and engage in activities without straining their posture. The table's height is perfectly suited for preschoolers and kindergarteners, promoting proper ergonomics and encouraging a healthy sitting position. The Berries Kidney Activity Table also features adjustable legs, allowing you to customize the height to accommodate children of different ages and sizes. This adaptability ensures that the table can grow with your child, providing a comfortable and ergonomic workspace throughout their early years. Whether it's for arts and crafts, group projects, or collaborative learning activities, the Berries Kidney Activity Table offers a spacious and inviting surface for children to explore their creativity and engage in hands-on learning. With its durable construction, versatile design, and ergonomic features, this table is an excellent investment for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.