Zoro Homepage

Berries Kidney Activity Table, 48 in. x 72 in., A-height, Oak/Black/Black

  • Mfr # 6423JCA210

  • Zoro # G411899832


product price: $536.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCA210
Zoro #
G411899832
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is specifically crafted to promote creativity, collaboration, and active learning. The kidney-shaped design of the table not only adds a unique touch to the space but also allows for easy interaction and engagement among children. It provides ample space for multiple children to work together on projects, group activities, or simply enjoy their playtime. The large surface area of the table ensures that there is enough room for various materials, such as art supplies, books, puzzles, or building blocks. Crafted with durability in mind, this activity table features a sturdy oak top that can withstand the rigors of daily use. The black edge banding adds an extra layer of protection, preventing any potential damage from accidental bumps or spills. The sleek black powder-coated legs not only provide stability but also add a modern touch to the overall design. The A-height of the table is specifically designed for younger children, ensuring that they can comfortably sit or stand while engaging in activities. This promotes proper posture and encourages active participation. The table's height is perfectly suited for preschools, kindergartens, daycare centers, or any learning environment catering to young children. Overall, the Berries Kidney Activity Table in the size of 48 inches by 72 inches, with its oak top, black edge banding, and black powder-coated legs, is a durable, functional, and aesthetically pleasing addition to any educational or play setting. It provides children with a spacious and engaging workspace, fostering creativity, collaboration, and a love for learning. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.