Berries Kidney Activity Table, 48 in. x 72 in., E-height, Driftwood Gray/Gray/Gray

  • Mfr # 6423JCE450

  • Zoro # G911900663


product price: $598.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCE450
Zoro #
G911900663
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this activity table promotes creativity, collaboration, and active learning. Crafted with a sturdy and durable construction, this table is built to withstand the rigors of daily use. The kidney-shaped design offers ample space for multiple children to work and play together, encouraging social interaction and teamwork. Its generous dimensions provide plenty of room for various activities such as arts and crafts, group projects, and educational games. The table features an E-height, which is specifically designed for elementary-aged children. This height ensures that kids can comfortably sit or stand while engaging in activities, promoting proper posture and reducing strain on their backs. The driftwood gray tabletop paired with gray legs and edge banding creates a modern and stylish look that seamlessly blends into any classroom or playroom decor. With its smooth surface and rounded edges, this activity table prioritizes safety and minimizes the risk of accidents or injuries. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, making it easy to clean and maintain. The adjustable legs provide flexibility to accommodate children of different heights, ensuring a comfortable and ergonomic workspace for everyone. Overall, the Berries Kidney Activity Table in driftwood gray/gray/gray is a practical and aesthetically pleasing addition to any learning environment. It fosters creativity, collaboration, and active engagement, making it an ideal choice for classrooms, daycare centers, and play areas. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.