Berries Kidney Activity Table, 48 in. x 72 in., E-height, Freckled Gray/Black/Black

  • Mfr # 6423JCE180

  • Zoro # G211899995


product price:  $510.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCE180
Zoro #
G211899995
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table features a high-pressure laminate tabletop that is resistant to scratches and stains, ensuring its longevity even with daily use. The kidney-shaped design not only adds a touch of uniqueness but also provides ample space for multiple children to work together comfortably. The E-height of this table is specifically designed for elementary-aged children, allowing them to sit comfortably and maintain proper posture while engaging in activities. The table's height is carefully measured to ensure that it promotes a healthy and ergonomic working environment for young learners. The freckled gray tabletop, combined with the sleek black edge banding and sturdy black legs, creates a modern and stylish look that effortlessly blends into any classroom or playroom decor. The neutral color scheme also allows for easy coordination with other furniture and accessories. With its spacious surface and durable construction, the Berries Kidney Activity Table is not only suitable for educational settings but also for home use. Whether it's for studying, playing, or creating, this table provides a versatile and functional space for children to explore their creativity and engage in various activities. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.