Berries Kidney Activity Table, 48 in. x 72 in., E-height, Freckled Gray/Blue/Gray

  • Mfr # 6423JCE003

  • Zoro # G711900542


product price: $593.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCE003
Zoro #
G711900542
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The freckled gray/blue/gray color scheme adds a touch of vibrancy to any space, making it visually appealing and engaging for young learners. The kidney-shaped design of the table offers ample workspace for multiple children to comfortably engage in collaborative activities. The E-height of the table is specifically designed for early childhood education, allowing young learners to sit comfortably and work on projects without straining their backs or necks. Featuring adjustable legs, this table can be easily customized to accommodate children of different heights, ensuring that every child can have an ergonomic and comfortable workspace. The sturdy steel legs provide stability and support, ensuring that the table remains steady even during energetic activities. With its spacious surface area, durable construction, and ergonomic design, the Berries Kidney Activity Table is a fantastic addition to any educational environment. Whether used in a classroom, daycare, or playroom, this table provides a versatile and engaging space for children to learn, create, and collaborate. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.