Berries Kidney Activity Table, 48 in. x 72 in., E-height, Freckled Gray/Green/Gray

  • Mfr # 6423JCE119

  • Zoro # G211900011


product price:  $570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCE119
Zoro #
G211900011
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The freckled gray/green/gray color scheme adds a touch of vibrancy to any space, creating an inviting and engaging environment for children. The kidney-shaped design of the table allows for easy collaboration and interaction among children. It provides ample space for multiple children to work together comfortably, fostering teamwork and social skills. The E-height of the table is specifically designed for early childhood education, ensuring that it is the perfect height for young learners. With its sturdy construction and thoughtful design, the Berries Kidney Activity Table promotes a positive and engaging learning environment. Whether used in a classroom, daycare, or playroom, this table is sure to enhance any educational setting. Invest in the Berries Kidney Activity Table to provide children with a durable, functional, and aesthetically pleasing space to learn, create, and grow. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.