Berries Kidney Activity Table, 48 in. x 72 in., E-height, Freckled Gray/Key Lime/Gray

  • Mfr # 6423JCE130

  • Zoro # G011899713


product price:  $570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCE130
Zoro #
G011899713
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table features a sturdy laminate tabletop that is resistant to scratches and stains, ensuring its longevity even with daily use. The kidney-shaped design not only adds a touch of uniqueness but also provides ample space for multiple children to work and collaborate comfortably. The table comes in a delightful combination of freckled gray, key lime, and gray, adding a vibrant and playful touch to any space. The colors are carefully chosen to stimulate creativity and create a cheerful environment that encourages engagement and learning. With an E-height, this table is specifically designed for early childhood education settings, accommodating the needs of young learners. The height is perfect for children aged 2 to 5 years, allowing them to sit comfortably and reach the tabletop without straining. Additionally, the Berries Kidney Activity Table is equipped with adjustable legs, ensuring that it can be customized to suit the height requirements of different children or to accommodate growth as they get older. The legs also feature nylon glides, which not only protect the floor from scratches but also allow for easy movement and rearrangement of the table. Overall, the Berries Kidney Activity Table is a durable, versatile, and visually appealing piece of furniture that promotes creativity, collaboration, and active learning in any educational or play environment. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.