Berries Kidney Activity Table, 48 in. x 72 in., E-height, Freckled Gray/Navy/Gray

  • Mfr # 6423JCE112

  • Zoro # G811900237


product price:  $570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6423JCE112
Zoro #
G811900237
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table features a high-pressure laminate tabletop that is resistant to scratches and stains, ensuring its longevity even with daily use. The kidney-shaped design not only adds a touch of uniqueness but also provides ample space for multiple children to work and collaborate comfortably. The E-height of this table is specifically designed for elementary-aged children, allowing them to sit comfortably and maintain proper posture while engaging in activities. The table's height is carefully measured to ensure it is suitable for young learners, promoting a healthy and ergonomic environment. The table comes in a stylish combination of freckled gray, navy, and gray, adding a modern and vibrant touch to any space. The colors are thoughtfully chosen to complement various classroom themes and decors, making it a versatile choice for any educational setting. With its sturdy construction and attractive design, the Berries Kidney Activity Table is not only functional but also aesthetically pleasing. It provides a dedicated space for children to explore their creativity, collaborate with peers, and engage in hands-on learning experiences. Invest in this table to create an inviting and productive environment for young learners. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.