Berries Kidney Activity Table, 48 in. x 72 in., E-height, Freckled Gray/Orange/Gray

  • Mfr # 6423JCE114

  • Zoro # G211900073


product price:  $570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6423JCE114
Zoro #
G211900073
UPC #
-
Country of Origin
United States

Description

The Berries Kidney Activity Table in the size of 48 inches by 72 inches is a versatile and functional addition to any classroom or play area. Designed with children in mind, this table is perfect for various activities, from arts and crafts to group projects and learning sessions. Crafted with durability in mind, this table is built to withstand the rigors of daily use. The high-pressure laminate tabletop is resistant to scratches, stains, and spills, ensuring that it remains in pristine condition for years to come. The freckled gray, orange, and gray color scheme adds a vibrant touch to any space, creating an inviting and stimulating environment for young minds. The kidney-shaped design of the table offers ample workspace, allowing multiple children to comfortably engage in activities simultaneously. The E-height of the table is specifically designed for early childhood education, ensuring that it is the perfect height for young learners to sit or stand comfortably. Featuring sturdy steel legs with adjustable levelers, this table can be easily adjusted to accommodate children of different heights. The powder-coated finish on the legs not only adds a sleek and modern look but also provides additional protection against daily wear and tear. With its spacious surface, durable construction, and vibrant color scheme, the Berries Kidney Activity Table is a fantastic addition to any educational or recreational setting. It provides a versatile and engaging space for children to learn, create, and collaborate, fostering their cognitive and social development. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products